DESCRIPTION

  • Features F
  • This is a Mueller Solid Tee Head

Mueller FIP x Flaged Angle Meter Stop Valve

MH14286N

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
FIP
End Connection 2
Flanged
Lead Law Compliant
Yes
Material
Brass
Recommended Valve Application
Water
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY