DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller FIP x Swivel Nut Ball Valve

MB24265NEFF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Swivel
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
300L
Valve Size
3/4 in, 5/8 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS