Mueller Pro-Gard® Flange Open Left Resilient Wedge Gate Valve with Gear MA236006LN902OL

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Pro-Gard® Flange Open Left Resilient Wedge Gate Valve with Gear

MA236006LN902OL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Epoxy
Collection
Pro-Gard®
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Iron
Maximum Pressure
250 psig
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
OS&Y
Valve Disc Material
EPDM
Valve Size
8 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS