Mueller Pro-Gard® Flange Push-On Resilient Wedge Gate Valve MA236043UOL

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Pro-Gard® Flange Push-On Resilient Wedge Gate Valve

MA236043UOL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Fusion Bonded Epoxy
Collection
Pro-Gard®
End Connection 1
Push On
End Connection 2
Flanged
End Connections
Push On x Flanged
Material
Iron
Maximum Pressure
250 psig
Valve Body Style
OS&Y
Valve Disc Material
EPDM
Valve Size
6 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS