DESCRIPTION

  • Fabricated from brass forgings or drawn brass rod
  • Flare dimensions meet the minimum requirement of SAE J533
  • Recommended maximum working pressure 700 psig
  • Tube dimensions conform to ANSI B16.22 unless specified otherwise

Mueller Flare x C Swivel Adapter

MA1572

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Swivel
Fitting Size 1
1/4 in
Material
Brass
Outside Diameter
1/4 in
Size
1/4 in