DESCRIPTION

Mueller Flare x Meter Angle Ball Valve with Lock Wing

MB24255NG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-800
End Connection 1
Flared
End Connection 2
Flanged
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
300L
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY