DESCRIPTION

Mueller In-Line Ball Meter Valve

M02020000N

Valve Size:

SPECIFICATIONS

FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY