• Cart

DESCRIPTION

  • Ninety degree bend on the suction line
  • Solder end connection

Mueller Industries 1-1/8 x 3/8 in. Copper Plain End Line Set

M618201

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
25 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
1-1/8 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY