1-1/8 x 1/2 in. Copper Tee
1-1/8 x 1/2 in. Copper Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Solder
- FM Approved:
- No
- Fitting Size 1:
- 1-1/8 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1-1/8 in x 1-1/8 in x 1/2 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper
- NSF:
- NSF 61-G
- NSF Certified:
- Yes