DESCRIPTION

  • Copper tubing meets ASTM B-280
  • Insulation meets ASTM C-534
  • Made in the USA
  • UL 25-50 rated

Mueller Industries 1/4 in. Copper Line Set

M410200B6

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM C-534
Length
50 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
5/8 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$185.19
EACH
  • QUANTITY