DESCRIPTION

Mueller Industries 1/4 in. Copper Line Set with Fitting

M408200B3B6

Length:

25 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
25 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
1/2 in
UL Listed
Yes

Starting at
$107.01
EACH
  • QUANTITY