DESCRIPTION

Mueller Industries 1/4 in. Line Set

M408200B3B8

Length:

50 ft

SPECIFICATIONS

Length
50 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
1/2 in
UL Listed
Yes

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY