1 in. Forged Brass Groove Flange
1 in. Forged Brass Groove Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Solder
- End Connection 2:
- Flanged
- End Connections:
- Solder x Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Groove, Straight
- Material:
- Forged Brass