This product requires certification to purchase.

1 in. Comp. x MPT Adapter

Mueller Industries

1 in. Comp. x MPT Adapter

  • Fast #
  • Part #MUEW01163
  • Item #2229781
  • Manufacturer Part #W 01163
4.8 out of 5 Customer Rating
Brand image
Mueller Industries

1 in. Comp. x MPT Adapter

  • Fast #
  • Part #MUEW01163
  • Item #2229781
  • Manufacturer Part #W 01163
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solder joint to a female thread
  • Meets applicable industry standards
  • NSF approved
  • Fine quality
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Male
End Connections
Sweat x Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Material
Copper
Warranty & Product Information
ASME
ASME B16.22
Type
MUEW01163