Mueller Industries
1/4 in. OD Flare x C Swivel Adapter
Part #MA15725 | Item #1730599 | Manufacturer Part #A 15725
Fitting Sizes:
Product Details
- Fabricated from brass forgings or drawn brass rod
- Tube dimensions conform to ANSI B16.22 unless specified otherwise
- Recommended maximum working pressure 700 psig
- Flare dimensions meet the minimum requirement of SAE J533
Documents
Specifications
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Material: Brass