1/4 x 3/8 in. x 30 ft. Mini-Split Line Set
1/4 x 3/8 in. x 30 ft. Mini-Split Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connection Type: Flare
- Material: Copper
- Insulation Thickness: 3/8"
- ASTM B-280, ASTM D-1056, ASTM E-84
- Insulation meets ASTM C-534
Specifications
- ASTM:
- ASTM B-280, ASTM D-1056, ASTM E-84
- Length:
- 30 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 3/8 in
- UL Listed:
- Yes