• Cart

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries 15 in. FIP Copper Meter Setter

MB242315N15

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
15 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No