• Cart

DESCRIPTION

Mueller Industries 15 in. FIP Copper Meter Setter

MB242399000N15

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Height
15 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No