DESCRIPTION

Mueller Industries 1521 ft. Soft Copper Wound Coil

MLV028BS

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ATSM B-743
Copper Tubing Temper
Soft
Length
1521 ft
Material
Copper
Outside Diameter
1/4 in
Pipe Tubing Size
1/4 in
Type
Wound Coil
Wall Thickness
0.028 in