DESCRIPTION

Mueller Industries 3/8 in. Copper Line Set

M61030

Length:

35 ft

SPECIFICATIONS

Length
35 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
5/8 in
UL Listed
No

Starting at
$140.36
EACH
  • QUANTITY