DESCRIPTION

  • Copper tubing meets ASTM B-280
  • Insulation meets ASTM C-534
  • Made in the USA
  • UL 25-50 rated

Mueller Industries 3/8 in. Copper Line Set

M61830

Length:

30 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
30 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
1-1/8 in
UL Listed
Yes

Starting at
$280.45
EACH
  • QUANTITY