DESCRIPTION

  • Manufacturer may vary by location

Mueller Industries 30 ft. Line Set Standard

M61280300

Manufacturer Part #: 61280300

Length:

30 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
30 ft
Line Set Type
Standard
Liquid Line OD
3/8 in
Material
Copper, Rubber
Material Type
Elastomer
Suction Line OD
3/4 in
UL Listed
Yes

Print

DOCUMENTS