DESCRIPTION

  • Solder end connection

Mueller Industries 30 ft. Line Set Standard

M61420300

Manufacturer Part #: 61420300

Length:

30 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Height
1/2 in
Length
30 ft
Line Set Type
Standard
Liquid Line OD
3/8 in
Material
Copper, Rubber
Material Type
Elastomer
Suction Line OD
7/8 in
UL Listed
Yes

Print

DOCUMENTS