3/8 in. x 1-1/8 in. x 3/4 in. 30 ft. Standard Line Set
3/8 in. x 1-1/8 in. x 3/4 in. 30 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL 25-50 rated
- Insulation meets ASTM C-534
- Made in the USA
- Copper tubing meets ASTM B-280
Documents
Specifications
- ASTM:
- ASTM B-280
- Length:
- 30 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 1-1/8 in
- UL Listed:
- Yes
- Wall Thickness:
- 3/4 in