5/16 in. x 5/8 in. x 3/8 in. 30 ft. Standard Line Set
5/16 in. x 5/8 in. x 3/8 in. 30 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solder end connection
Specifications
- ASTM:
- ASTM B-280, ASTM E-84, ASTM D-1056
- Length:
- 30 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 5/16 in
- Material:
- Copper
- Suction Line (OD):
- 5/8 in
- UL Listed:
- No
- Wall Thickness:
- 3/8 in