3/4 in. Copper Union

Part #MW08004  |  Item #1669738  |  Manufacturer Part #W 08004

$18.34 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #MW08004 | Item #1669738 | Mfr. Part #W 08004

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.34 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Made in the USA

Specifications

ASME Specifications: [ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.23, ASME B16.29]

ASTM Specifications: [ASTM B-88, ASTM B-280, ASTM B-75]

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61