3/8 in. x 5/8 in. x 3/4 in. 50 ft. Standard Line Set
3/8 in. x 5/8 in. x 3/4 in. 50 ft. Standard Line Set
Frequently Purchased Together
Product Details
- Made in USA
- Solder end connection
Documents
Specifications
- ASTM:
- ASTM B-1003
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- C12200, Elastomer
- Suction Line (OD):
- 5/8 in
- UL Listed:
- UL 700
- Wall Thickness:
- 3/4 in