3/8 x 7/8 in. x 50 ft. Line Set

Part #M61480501  |  Item #1876996  |  Manufacturer Part #61480501

$440.98 EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 7
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Solder end connection
  • Ninety degree bend on the suction line

Documents

Specifications

ASTM Specifications: ASTM B-280, ASTM D-1056, ASTM E-84

Length: 50 ft

Liquid Line OD : 3/8 in

Material: Copper

Suction Line OD : 7/8 in

UL Listed: No