DESCRIPTION

Mueller Industries Flared 4-Bolt Hole Brass Flange with Tongue

MA08629

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flared
End Connections
Flared
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass