DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries 4 in. CC Stainless Steel Double Strap Saddle

MDR2S0447CC

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-395
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Material
Stainless Steel
Maximum Pressure
500 psi
Range in
4.47 in - 5.32 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY