DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries 4 in. IP and FIPT Double Strap Saddle

MDR2S0447IP

Tap Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
End Connection 1
FIPT, IP
End Connections
IP;FIPT
Fits Pipe Size
4 in
Material
Stainless Steel
Maximum Pressure
500 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.47 in - 5.32 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY