DESCRIPTION

Mueller Industries 5/8 in. Copper Preinsulated Line Set Roll

M01071640

Length:

164 ft

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Length
164 ft
Liquid Line OD
5/8 in
Suction Line OD
1/2 in
UL Listed
No

Starting at
$404.74
EACH
  • QUANTITY