DESCRIPTION

Mueller Industries 50 ft. Copper Preinsulated Line Set Roll

M070500

Liquid Line OD :

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Length
50 ft
Liquid Line OD
1/4 in
Suction Line OD
1/2 in
UL Listed
No

Starting at
$78.15
EACH
  • QUANTITY