3/8 x 7/8 in. x 50 ft. Standard Line Set
3/8 x 7/8 in. x 50 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Insulated liquid and suction
Specifications
- ASTM:
- ASTM B-280
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 7/8 in