5/16 in. x 3/4 in. x 3/8 in. 40 ft. Standard Line Set
5/16 in. x 3/4 in. x 3/8 in. 40 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solder end connection
Documents
Specifications
- ASTM:
- ASTM B-280, ASTM D-1056, ASTM E-84
- Length:
- 40 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 5/16 in
- Material:
- Copper
- Suction Line (OD):
- 3/4 in
- Wall Thickness:
- 3/8 in