5/8 in. Copper 45° Elbow (3/4 in. OD)

You last purchased this on
 
Mueller Industries

5/8 in. Copper 45° Elbow (3/4 in. OD)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

5/8 in. Copper 45° Elbow (3/4 in. OD)

  • Fast #
  • Part #MUEW03030
  • Item #2229746
  • Manufacturer Part #W 03030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.22, ASME B16.29
ASTM:
ASTM B-75
Clean Bagged:
No
Diameter - Outside:
3/4 in
Elbow Degree:
45 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Elbow
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61-G
NSF Certified:
Yes