DESCRIPTION

  • Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.

ABS DWV Test Cap

ADWVTC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
ABS