• Cart

DESCRIPTION

  • For connecting IPS PE pipe to FIP thread
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries Compression x FIP Brass Coupling

MH15454N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
FIP
End Connections
Compression x FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No