• Cart

DESCRIPTION

Mueller Industries Copper Line Set

M406200B6

Length:

SPECIFICATIONS

Length
25 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
3/8 in
UL Listed
No

Starting at
$86.85
EACH
  • QUANTITY