• Cart

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Industries CTS Compression x MIP Brass Coupling

MH15428ND

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2774
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
MIP
End Connections
CTS Compression x MIP
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No