3/4 in. Brass Full Port Sweat Ball Valve

You last purchased this on
 
Mueller Industries

Cyclemaster® 3/4 in. Brass Full Port Sweat Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

Cyclemaster® 3/4 in. Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #MAQ17863
  • Item #5108151
  • Manufacturer Part #AQ17863
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Continuous operating temperature (COT): ?40° F/300° F, ?40° C/149° C
  • Contact factory or visit website for compatibility with CFC, HCFC, HFC and HFO refrigerants and oils
  • Design pressure (DP) / maximum abnormal pressure (MAP): Up to 775 psig, 53 bar
  • MCM seal technology
  • Rupture?proof encapsulated stem
  • Bi?directional flow
  • Internally equalized ball design
  • Full port construction to match line size ID
  • UL/cUL listed, conforms to EU pressure equipment directive and UK pressure equipment regulation, CRN 0C1241.9C
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cyclemaster®
Color Finish Name:
Brass
Depth:
7-9/20 in
ETL Listed:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
GSA Approved:
No
Height:
1-9/50 in
IAPMO Listed -:
No
Length:
7-9/20 in
Material:
Brass
Maximum Temperature:
300
Minimum Temperature:
-40
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - Low:
0
Pressure - Maximum:
775 psi
Recommended Valve Application:
HVAC
Temperature Range:
-40 to 300 Deg F
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
Standard
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Rupture?Proof
Valve Type:
Ball Valve
Weight:
0.92 lb
Width:
2-33/50 in