• Cart

DESCRIPTION

Mueller Industries Ductile Iron Resilient Wedge Gate Valve

MT236119OR

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.1 Class 125
AWWA Specifications
AWWA C-111, AWWA C-515
Coating
Fusion Bonded Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Disc Material
EPDM
Valve Size
6 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY