1/4 x 3/8 in. x 35 ft. Mini-Split Line Set

This product has been replaced by

1/4 in. x 3/8 in. x 1/2 in. Mini-Split Line Set
1/4 in. x 3/8 in. x 1/2 in. 35 ft. Mini-Split Line Set
Manufacturer Part #40620350B6C
You last purchased this on
 
Mueller Industries

Duraguard™ 1/4 x 3/8 in. x 35 ft. Mini-Split Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1/4 in. x 3/8 in. x 1/2 in. Mini-Split Line Set
1/4 in. x 3/8 in. x 1/2 in. 35 ft. Mini-Split Line Set
Manufacturer Part #40620350B6C
Mueller Industries

Duraguard™ 1/4 x 3/8 in. x 35 ft. Mini-Split Line Set

  • Fast #
  • Part #M40670350B6
  • Item #5172893
  • Manufacturer Part #40670350B6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Duraguard™
Length:
35 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper, Plastic
Material Type:
Polyethylene
Suction Line (OD):
3/8 in
UL Listed:
No