1/4 x 5/8 in. x 50 ft. Mini-Split Line Set

This product has been replaced by

Black 3/8 in. x 1-1/8 in. x 1/2 in. Mini-Split Line Set
1/4 in. x 5/8 in. x 1/2 in. 50 ft. Mini-Split Line Set
Manufacturer Part #41020500B6C
You last purchased this on
 

1/4 x 5/8 in. x 50 ft. Mini-Split Line Set

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

Black 3/8 in. x 1-1/8 in. x 1/2 in. Mini-Split Line Set
1/4 in. x 5/8 in. x 1/2 in. 50 ft. Mini-Split Line Set
Manufacturer Part #41020500B6C

1/4 x 5/8 in. x 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M41070500B6
  • Item #7291845
  • Manufacturer Part #41070500B6
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper, Plastic
Material Type:
Polyethylene
Suction Line (OD):
5/8 in
UL Listed:
No