3/4 x 3/4 in. x 50 ft. Mini-Split Line Set
This product has been replaced by
Manufacturer Part #01220500C
Duraguard™ 3/4 x 3/4 in. x 50 ft. Mini-Split Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Duraguard™
- Length:
- 50 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 3/4 in
- Material:
- Copper, Plastic
- Material Type:
- Polyethylene
- Suction Line (OD):
- 3/4 in
- UL Listed:
- No