• Cart

DESCRIPTION

Mueller Industries Duraguard™ 3/8 in. Mini Line Set

M406700B6

Length:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Collection
Duraguard™
Length
25 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
3/8 in
UL Listed
Yes

Starting at
$100.52
EACH
  • QUANTITY