• Cart

DESCRIPTION

Mueller Industries Female Flare x Flared Brass Straight Coupling

MH1506917N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Female Flare
End Connection 2
Flared
End Connections
Female Flare x Flared
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No