• Cart

DESCRIPTION

Mueller Industries A-2362 Series Flanged Resilient Wedge Gate Valve

MA236243E413OL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.42 Class 150, ANSI B2.1 Class 125, ANSI C509, ANSI C550
ASME Specifications
ASME B16.1 Class 125, ASME B16.42 Class 150
ASTM Specifications
ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA Specifications
AWWA C-111, AWWA C-509, AWWA C-550
Application
Potable Water
Coating
Fusion Bonded Epoxy
Collection
A-2362 Series
End Connection 1
Push On
End Connection 2
Flanged
End Connections
Push On x Flanged
FM Approved
Yes
Length
10-91/100 in
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
UL 262
Valve Body Style
Resilient Seated
Valve Disc Material
Ductile Iron
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY