DESCRIPTION

  • Fine quality
  • Made in the USA
  • Meets applicable industry standards
  • NSF approved
  • Solder joint to standard male pipe thread

Mueller Industries FTG x FIP Wrot Copper Adapter

MW01546

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.22
End Connection 1
FTG
End Connection 2
FIP
End Connections
FTG x FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Wrot Copper