DESCRIPTION

FTG x Male Wrot Copper Medium Adapter

MW01446

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FTG
End Connection 2
Male
End Connections
FTG x Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Wrot Copper